Shop All Conduit Bodies & Covers
Abb
Conduit Body Cover, 1-1/2 in., Clip On
Mfr # 570S
Zoro # G1082243
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 1/2 in
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Product Information
- Brand Abb
- MFR # 570S
- Zoro # G1082243
- UPC # 786210985916
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Fits Hub Size | 1 1/2 in |
Size | 1-1/2 Inch |
Inner Dimensions (inches) | 8.25x5.25x4.25 |
Outer Dimensions (inches) | 21x10.5x8.25 |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | No |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Thomas & Betts Form 7 Conduit Bodies |
Standards | UL(E 2969)/ CSA/ RoHS |
Accessory Type | Cover |
Connection Type | Screw Clamp |
Shape | Oval |
Hazardous Location Rating | Not Rated |
Finish | Chromate Coated, Zinc Plated |
Gasket Included | Yes |
Type | Conduit Body Cover - Form 7 |
Standard | UL E2969, CSA |
Application | For Use with EMT Conduit |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Thomas & Betts Form 7 Conduit Bodies, Includes Gasket, Screws, Connection Type Screw Clamp, Finish Chromate Coated, Zinc Plated, Accessory Type Cover, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in, Shape Oval, Standards UL(E 2969)/ CSA/ RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11594901)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- SCHNEIDER ELECTRIC Power Supply, 100...240 V AC single phase, 100...240 V AC phase to phase, 140...340 V DC, 24 V DC (ABLS1A24200)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER07)
- ABB 2 in. Lb Conduit Body (433A)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- ABB Conduit Outlet Body, C, 1/2 In. (C17)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- ABB WEATHERPROOF JUNCTION BOX 1/2IN CONDUIT OUTLET BODIES AND BOX, 20PK (CIC-8444)
- ABB Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- Abb Conduit Bodies & Covers