Shop All Compression Lugs
Abb
Compression Lug, Long, 400 Kcm, L3.7 In, Bl
Mfr # 54916BE
Zoro # G0863661
Sold in multiples of 6 for $187.74
$187.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3-3/4"
Product Information
- Brand Abb
- MFR # 54916BE
- Zoro # G0863661
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 3-3/4" |
Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Barrel Size | Long |
For Stud Size | 1/2 in |
Description
Compression Lug,Long,400 Kcm,L3.7 In,Bl, Barrel Size Long, Color Code Blue, Die Code 76, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB Compression Lug, Long, 4/0 Awg, L4.7 In, Pur (54866BE)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- Abb Lugs & Split Bolts