Shop All Compression Lugs
Abb
Compression Lug, 8 Awg, L 1.18 In, Rd
Mfr # 54130
Zoro # G3682056
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.45"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.2"
Product Information
- Brand Abb
- MFR # 54130
- Zoro # G3682056
- UPC # 78621054130
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.45" |
Length | 1.2" |
Stud Size | 1/4 in |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Barrel Size | Standard |
For Stud Size | 1/4 in |
AWG size | 8 |
Description
Compression Lug,8 Awg,L 1.18 In,Rd, Barrel Size Standard, Color Code Red, Die Code 21, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 8.00x8.00, Steel (F8890EGV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- Abb Lugs & Split Bolts