Shop All Compression Lugs
Abb
Compression Lug, 4 Awg, Color Code Gray
Mfr # 256-30695-1184
Zoro # G8561207
product price: $12.29
/ea
Sold in multiples of 25 for $307.25
$307.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.52"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.31"
Product Information
- Brand Abb
- MFR # 256-30695-1184
- Zoro # G8561207
- UPC # 54143631396690
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.52" |
Length | 2.31" |
Stud Size | 45062 |
Barrel Length | Standard |
For Stud Size | 5/16 in |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Width | Standard |
Wire Size | #4 AWG |
AWG size | 4 |
Description
Compression Lug,4 Awg,Color Code Gray, Barrel Size Standard, Color Code Gray, Die Code 29, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 2, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- BOWERS 1 Gang, Steel, Wall Box (509)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- PANDUIT Mech Lug, Cu, #6 Sol-250 Kcmil, 3/8 Stud (PNL-250-Q)
- Abb Compression Lugs