Shop All Compression Lugs
Abb
Compression Lug, 2/0 Awg, L 1.93 In, Bk
Mfr # 54110
Zoro # G3223011
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.83"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.93"
Product Information
- Brand Abb
- MFR # 54110
- Zoro # G3223011
- UPC # 78621054110
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.83" |
Length | 1.93" |
Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Barrel Size | Standard |
For Stud Size | 3/8 in |
Description
Compression Lug,2/0 Awg,L 1.93 In,Bk, Barrel Size Standard, Color Code Black, Die Code 45, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB Two Hole Lug Compression Connector, 6 AWG (256-30695-252)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- Abb Lugs & Split Bolts