Shop All Compression Lugs
Abb
Compression Lug, 1/0 Awg, Color Code Pink
Mfr # 54950BE
Zoro # G3223291
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.55"
Product Information
- Brand Abb
- MFR # 54950BE
- Zoro # G3223291
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 3/4" |
Length | 2.55" |
Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
For Stud Size | 1/2 in |
Barrel Size | Long |
Description
Compression Lug,1/0 Awg,Color Code Pink, Barrel Size Long, Color Code Pink, Die Code 42, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364N)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- Abb Lugs & Split Bolts