Shop All Circuit Breakers
Abb
Circuit Breaker, XT1H Series 60A, 3 Pole, 347V AC
Mfr # XT1HU3060AFF000XXX
Zoro # G100716280
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XT1H
- Number of Poles 3
- AC Voltage Rating 347V AC
- Max. AIR Rating 100kA
- Trip Type Fixed Thermal Magnetic
Product Information
- Brand Abb
- MFR # XT1HU3060AFF000XXX
- Zoro # G100716280
- UPC # 88861440229
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/XT1 |
Width | 76.2 mm |
Depth | 70 mm |
Height | 130 mm |
Dimensions | 5.63 x 5.04 x 5.31 |
Details
Item | Circuit Breaker |
Series | XT1H |
Amps | 60A |
Number of Poles | 3 |
AC Voltage Rating | 347V AC |
Max. AIR Rating | 100kA |
Trip Type | Fixed Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Bolt |
DC Voltage Rating | 500V DC |
Application | Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation |
Features | Feature high specific let-through current |
Standards | UL 80% rated, IEC dual rated |
Description
XT1H 125 TMF,60-600,3P,F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- Abb Circuit Breakers