Shop All Circuit Breakers
Abb
Circuit Breaker, EP100 Series 63A, 3 Pole, 277/480V AC, B Curve
Mfr # ST203M-B63
Zoro # G3726055
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EP100
- Amps 63A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3
Product Information
- Brand Abb
- MFR # ST203M-B63
- Zoro # G3726055
- UPC # 094714499632
- Country of Origin Hungary
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 3 in |
Height | 3.38 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | EP100 |
Amps | 63A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 110V DC |
Curve Type | B |
Standards | CSA C22.2 No.235, EAC, IEC 898-1, IEC 947-2UL , UL1077, VDE |
Application | Commercial, Industrial, Supplementary Protection |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 63 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 277/480V AC, Series EP100, Curve Type B, DC Voltage Rating 110V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Commercial, Industrial, Supplementary Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.38 in, Width 2.13 in, Depth 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch Key (55500-PRT)
- MELTRIC 33-18043 INLET (33-18043)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- DAYTON Circuit Breaker, NDB2-63 C32/3 Series 32A, 3 Pole, 480V AC, C Curve (5ZVC9)
- Abb Circuit Breakers