Shop All Circuit Breakers
Abb
Circuit Breaker, A1A Series 100A, 2 Pole, 240V AC
Mfr # A1A100TW
Zoro # G300720001
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A1A
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Max. AIR Rating 10kA
Product Information
- Brand Abb
- MFR # A1A100TW
- Zoro # G300720001
- UPC # 80432555129
- Country of Origin Italy
- Category Circuit Breakers
Dimensions
Width | 50.8 mm |
Depth | 60 mm |
Height | 130 mm |
Details
Item | Circuit Breaker |
Series | A1A |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 10kA |
DC Voltage Rating | 250V DC |
For Use With | For Panelboards with 15A - 100A Capacity |
Features | Smaller Size With Full Protection |
Standards | UL 489 |
Description
A1A,100 TMF,100-1000,3P,F F UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- GE 12Circuit Board Terminal And Contact Block, EB25B12C (EB25B12C)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, XT4H Series 175A, 3 Pole, 600V AC (XT4HU3175AFF000XXX)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- Abb Circuit Breakers