Shop All Circuit Breakers
Abb
Circuit Breaker, A1A Series 100A, 2 Pole, 240V AC
Mfr # A1A100TW-2
Zoro # G900720012
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A1A
- Amps 100A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Max. AIR Rating 10kA
Product Information
- Brand Abb
- MFR # A1A100TW-2
- Zoro # G900720012
- UPC # 80432554801
- Country of Origin Italy
- Category Circuit Breakers
Dimensions
Width | 50.8 mm |
Depth | 60 mm |
Height | 130 mm |
Dimensions | 5.9 x 3.7 x .85 |
Details
Item | Circuit Breaker |
Series | A1A |
Amps | 100A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Max. AIR Rating | 10kA |
DC Voltage Rating | 250V DC |
Features | Smaller Size With Full Protection |
For Use With | For Panelboards with 15A - 100A Capacity |
Standards | UL 489 |
Description
A1A,100 TMF,100-1000 2P F F UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- ABB Circuit Breaker, XT1N Series 20A, 3 Pole, 347V AC (XT1NU3020AFF000XXX)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- Abb Circuit Breakers