Shop All Strain Relief Connector
Abb
Cable Connector, 3/4 In, Straight
Mfr # TCF075-40AL
Zoro # G1639592
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.25 in to 0.40 in
- Material Aluminum
- For Use With Cable Gland Connector
Product Information
- Brand Abb
- MFR # TCF075-40AL
- Zoro # G1639592
- UPC # 786210879215
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.25 in to 0.40 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 2 5/16 in |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.54" |
Length | 2.92" |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 2 15/16 in |
Thread Size | 3/4 in |
Size | 3/4 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.40 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 5/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12)
- OMRON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC110)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69114723)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1094)
- Abb Strain Relief Connector