Shop All Strain Relief Connector
Abb
Cable Connector, 2 In, Straight
Mfr # TCF200-186AL
Zoro # G3333811
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.52 in to 1.86 in
- Box Connection 2 in MNPT
Product Information
- Brand Abb
- MFR # TCF200-186AL
- Zoro # G3333811
- UPC # 786210938578
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.52 in to 1.86 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 4 3/16 in |
Min. Throat Dia. | 1.89" |
Length | 5.11" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 2 in |
Overall Length | 5 1/16 in |
Thread Size | 2 in |
Size | 2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.52 in to 1.86 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 4 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8C)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (TR9R)
- APG Programming Module for LPU2428 (RST-4101)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- Abb Cord Grips