Shop All Strain Relief Connector
Abb
Cable Connector, 1/2 In, Straight
Mfr # TCF050-78AL
Zoro # G0395315
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.66 in to 0.78 in
- Material Aluminum
- For Use With Cable Gland Connector
Product Information
- Brand Abb
- MFR # TCF050-78AL
- Zoro # G0395315
- UPC # 786210879109
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.66 in to 0.78 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2 7/16 in |
Length | 3.06" |
Length - External Strain Relief | No External Strain Relief |
Min. Throat Dia. | 0.54" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 3 1/16 in |
Size | 1/2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.66 in to 0.78 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 7/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Cable Connector, 1/2 In, Straight (TCF050-67AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- Abb Cord Grips