Shop All Strain Relief Connector
Abb
Cable Connector, 1/2 In, Straight
Mfr # TCF050-27AL
Zoro # G2610106
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.15 in to 0.27 in
Product Information
- Brand Abb
- MFR # TCF050-27AL
- Zoro # G2610106
- UPC # 786210878836
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.15 in to 0.27 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 1 7/8 in |
Min. Throat Dia. | 0.33" |
Length | 2.49" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Overall Length | 2 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.15 in to 0.27 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- ABB Cable Connector, 3/4 In, Straight (TCF075-40AL)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- Abb Strain Relief Connector