Shop All Strain Relief Connector
Abb
Cable Connector, 1-1/2 In, Straight
Mfr # TCF150-115AL
Zoro # G2359061
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.89 in to 1.15 in
- For Use With Cable Gland Connector
Product Information
- Brand Abb
- MFR # TCF150-115AL
- Zoro # G2359061
- UPC # 786210938530
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 0.89 in to 1.15 in |
Hub Trade Size | 1-1/2" |
Length - Box to End of Connector | 3 13/16 in |
Min. Throat Dia. | 1.47" |
Length - External Strain Relief | No External Strain Relief |
Length | 4.65" |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Thread Size | 1 1/2 in |
Size | 1-1/2 Inch |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.89 in to 1.15 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 13/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL9452C)
- BITS LIMITED Energy Saving Smart Strip, Power Strip. 2175 Joules - 7 Outlets (SCG-3MVR)
- EUCHNER Flying Lead Connector, 10m, 24VDC (C-M12F08-08X025PV10,0-MA-100178)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., 45 (VHC1053)
- Abb Strain Relief Connector