Shop All Compression Lugs
Abb
C Tap, Purple, 54, Main 2/0-1, Branch 1-12
Mfr # 54745
Zoro # G1775681
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1 11/16 in
- Color Code Purple
- Wire Range Branch 1 to 12 AWG, Main 2/0 to 1 AWG
- Die Code 54
Product Information
- Brand Abb
- MFR # 54745
- Zoro # G1775681
- UPC # 786210547459
- Country of Origin United States
- Category Compression Lugs
Dimensions
Length | 1 11/16 in |
Height | 1 1/16 in |
Length (Straight Wireway) | 1 11/16 in |
For Minimum Run Wire Size | 1 AWG |
For Maximum Equal Wire Size | 1 AWG (Branch), 2/0 AWG (Main) |
For Tap Wire Size | 10 AWG, 12 AWG, 1 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
For Run Wire Size | 1/0 AWG, 1 AWG, 2/0 AWG |
For Minimum Equal Wire Size | 1 AWG (Main), 12 AWG (Branch) |
Overall Length | 1 11/16 in |
For Maximum Tap Wire Size | 1 AWG |
For Maximum Run Wire Size | 2/0 AWG |
For Minimum Tap Wire Size | 12 AWG |
Overall Height | 1 1/16 in |
Tap Size | 1 to 12 AWG |
Conductor Size | 1 - 2/0 awg |
Description
C Tap, Color Code Purple, Die Code 54, For Conductor Material Copper, For Maximum Equal Wire Size 1 AWG (Branch), 2/0 AWG (Main), For Minimum Equal Wire Size 1 AWG (Main), 12 AWG (Branch), For Maximum Tap Wire Size 1 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 2/0 AWG, For Minimum Run Wire Size 1 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Termination Style Crimp, Compatible Grainger Part Number 3LJ72, 3LJ86, 3LJ88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (22976506)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- Abb Compression Lugs