Shop All Compression Lugs
Abb
C Tap, Gray, 29, Main 6-8, Branch 8-12
Mfr # 54715
Zoro # G2707187
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 9/16 in
- Color Code Gray
- Standards UL E9809
- Die Code 29
Product Information
- Brand Abb
- MFR # 54715
- Zoro # G2707187
- UPC # 786210547152
- Country of Origin United States
- Category Compression Lugs
Dimensions
Length | 9/16 in |
Height | 5/8 in |
Length (Straight Wireway) | 9/16 in |
For Minimum Run Wire Size | 8 AWG |
For Tap Wire Size | 10 AWG, 12 AWG, 8 AWG |
For Run Wire Size | 6 AWG, 8 AWG |
Overall Height | 5/8 in |
For Minimum Tap Wire Size | 12 AWG |
For Maximum Run Wire Size | 6 AWG |
For Maximum Equal Wire Size | 6 AWG (Main), 8 AWG (Branch) |
For Maximum Tap Wire Size | 8 AWG |
Overall Length | 9/16 in |
For Minimum Equal Wire Size | 12 AWG (Branch), 8 AWG (Main) |
Conductor Size | 45144 |
Tap Size | 8 to 12 AWG |
Details
Description
C Tap, Color Code Gray, Die Code 29, For Conductor Material Copper, For Maximum Equal Wire Size 6 AWG (Main), 8 AWG (Branch), For Minimum Equal Wire Size 12 AWG (Branch), 8 AWG (Main), For Maximum Tap Wire Size 8 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Run Wire Size 8 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Termination Style Crimp, Compatible Grainger Part Number 3LJ70, 3LJ75, 3LJ83, 3LJ87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 8 in H, 20 in W, 7 in D, 12, 13, Hinged (WC08C20)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC (ITEQ2100)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- Abb Compression Lugs