Shop All Circuit Breaker & Panelboard Accessories
Abb
Breaker, 250A, 4 Poles
Mfr # T4N250TW-4
Zoro # G7739189
product price: $2,367.99
/ea
Free Shipping & Returns
$2,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Number of Poles 4
- Type Molded case circuit breaker
- Connection None
- Current Rating 250A
Product Information
- Brand Abb
- MFR # T4N250TW-4
- Zoro # G7739189
- UPC # 66201922763
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Outer Dimensions (inches) | 11.22x9.764x9.449 |
Details
Item | Breaker |
Amps | 250A |
Number of Poles | 4 |
Type | Molded case circuit breaker |
Connection | None |
Current Rating | 250A |
Frame | 250A |
Interrupt rating | Normal |
Standard | UL 489, CSA, IEC 60947-2 |
Trip Type | Thermal-magnetic |
Description
BREAKER T4N 250A 4P T/M UL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25 (160112-025)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- SQUARE D EverLink Lug Kit, 125A, 1 Poles (LV426972)
- Abb Circuit Breaker & Panelboard Accessories