Shop All Auxiliary Contacts
This Product is Discontinued
Abb
Aux Contact Block, 1NO, GE IEC Contactors (Discontinued)
Mfr # CA4-10
Zoro # G4332711
This Product is Discontinued
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Front
- For Use With GE IEC Contactors
Product Information
- Brand Abb
- MFR # CA4-10
- Zoro # G4332711
- Country of Origin Poland
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Front |
For Use With | GE IEC Contactors |
Max. Contact Blocks (No.) | 4 |
Number of Contacts | 1 |
Description
Auxiliary Contact Block, Number of Contacts 1, Mounting Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.