Shop All Anti-Seize Compounds
Abb
Anti Seize Compound, Copper Base, 16 Oz.
Mfr # CP16
Zoro # G2805887
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Can
- Container Size 16 oz
- Max. Operating Temp. 250 Degrees F
Product Information
- Brand Abb
- MFR # CP16
- Zoro # G2805887
- UPC # 786210806372
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Details
Description
General Purpose Anti-Seize, 16 oz, Can, Copper, Paste, Kopr-Shield, -50 Degrees F, 250 Degrees F, Color-Keyed, Brown, Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P392Fp Service Kit (P392FPK1)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- DYNABRADE Motor Conversion Kit, 59175 (59175)
- ABB Anti Seize Compound, Copper Base, 8 Oz. (CP8-TB)
- ABB Anti Seize Compound, Aluminum Base, 8 Oz. (AP8)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 oz. Brush Top Can (11010)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- LOCTITE Nickel Anti-Seize Compound, 8 oz. Brush-Top Can, LB 771 (235028)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- Abb Penetrants and Lubricants