Shop All IEC Magnetic Contactors
Abb
AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO
Mfr # AF30-30-11-13
Zoro # G9284839
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 250V AC/DC
- HP @ 1 Phase - 120V 2 hp
- HP @ 1 Phase - 240V 5 hp
- HP @ 3 Phase - 208V 10 hp
- HP @ 3 Phase - 240V 10 hp
Product Information
- Brand Abb
- MFR # AF30-30-11-13
- Zoro # G9284839
- UPC # 88861424427
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Height | 86 mm |
Depth | 111.5 mm |
Working Height | 3000 m |
Details
Coil Volts | 100 to 250V AC/DC |
HP @ 1 Phase - 120V | 2 hp |
HP @ 1 Phase - 240V | 5 hp |
HP @ 3 Phase - 208V | 10 hp |
HP @ 3 Phase - 240V | 10 hp |
HP @ 3 Phase - 480V | 20 hp |
Aux. Contact Configuration | 1NO/1NC |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Rated Insulation Volts | 600/690V |
Impulse Withstand Voltage | 6 kV |
IP Rating | IP20, IP40 |
Net Weight | 0.35 kg |
Rated Short-Time Withstand Current | 350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s) |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Rated Voltage | 690V |
Max. Operating Watts | 15 kW (at 380/400V, 415V), 18.5 kW (at 440V, 500V, 690V), 9 kW (at 220/230/240V) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Thermal Amperage | 16/50 A (at 40°C) |
Electrical Connection | Screw Terminals |
Description
AF30-30-11-13 100-250V50/60HZ-DC CO
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, D Curve (M9F23116)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3500A, 600V AC, Non-Indicating (KLLU3500X)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- ABB AF26-30-00-13, AF26 3P CONTR, 100-250VAC/DC (AF26-30-00-13)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB A95-30-11-84, A95 3P CONTR 110/50 110-120/60 (A95-30-11-84)
- ABB A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX (A9-30-01-84)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- Abb Contactors & Contacts