Shop All IEC Magnetic Contactors
Abb
AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20
Mfr # AF12-30-10-11
Zoro # G9285049
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20 to 60V DC, 24 to 60 V AC
- HP @ 1 Phase - 120V 1 hp
- HP @ 1 Phase - 240V 2 hp
- HP @ 3 Phase - 208V 3 hp
- HP @ 3 Phase - 240V 3 hp
Product Information
- Brand Abb
- MFR # AF12-30-10-11
- Zoro # G9285049
- UPC # 80432553838
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Depth | 77 mm |
Width | 45 mm |
Height | 86 mm |
Working Height | 3000 m |
Details
Coil Volts | 20 to 60V DC, 24 to 60 V AC |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 240V | 2 hp |
HP @ 3 Phase - 208V | 3 hp |
HP @ 3 Phase - 240V | 3 hp |
HP @ 3 Phase - 480V | 7 1/2 hp |
Aux. Contact Configuration | 1NO |
Hz | 50/60 Hz |
Standards | IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2 |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Electrical Connection | Screw Terminals |
Rated Insulation Volts | 600/690V |
Rated Voltage | 690V |
IP Rating | IP20 |
Net Weight | 0.27 kg |
Operating Time | 13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing) |
Impulse Withstand Voltage | 6 kV |
Rated Short-Time Withstand Current | 150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s) |
Thermal Amperage | 16/35 A (at 40°C) |
Max. Operating Watts | 3 kW (at 220/230/240V), 5.5 kW (at 380/400V, 415V, 440V), 7.5 kW (at 500V, 690V) |
Description
AF12 3P CONTR, 1NO, 24-60VAC, 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- S&G TOOL AID DOUBLE HEAT SHRINK TUBE ASSORTMENT (SG23210)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- ABB AF30-30-22-13, CTR, 3P, 32.2A, 100-250VAC/DC, 2/2 (AF30-30-22-13)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB A12-30-10-84, A12, 3P CONTR, 110/50,110-120/60 (A12-30-10-84)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- Abb Contactors & Contacts