Shop All IEC Magnetic Contactors
Abb
A9-30-01-84, CONTACTOR, 3P, 115VCOIL, 21A MAX
Mfr # A9-30-01-84
Zoro # G9284452
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, cUL, CE, GOST, RINA
- Width 74 mm
- Depth 44 mm
- Height 74 mm
- IP Rating IP20
Product Information
- Brand Abb
- MFR # A9-30-01-84
- Zoro # G9284452
- UPC # 66201988071
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 74 mm |
Depth | 44 mm |
Height | 74 mm |
Details
Item | Contactor |
Standards | CSA, cUL, CE, GOST, RINA |
IP Rating | IP20 |
Application | For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting |
Description
CONTACTOR, 3P, 115VCOIL, 21A MAX
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- ABB AF16-30-10-13, AF16 3P CONTR, 1NO, 100-250VAC/D (AF16-30-10-13)
- ABB AF65-30-00-13, CTR, 3P, 68A, 100-250VAC/DC, 2/2 (AF65-30-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- Abb Motor Controls