Shop All Conduit Fittings
Abb
90Deg Elbow Connector 1/2In Conduit Fitting 25PK
Mfr # 5252ALGR
Zoro # G505658512
product price: $302.99
/pk 25, $12.12/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
- Hazardous Location Yes
- Material Aluminum
- Trade Size 1/2 in
Product Information
- Brand Abb
- MFR # 5252ALGR
- Zoro # G505658512
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Item | Grounding Connectors |
Hazardous Location Rating | Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Hazardous Location | Yes |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- NVENT CADDY Conduit Clip, Spring Steel (812M912)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- ABB TL202-1 PULL ELBOW EMT TOBOX 3/4 (14407)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- ABB CABLE CONECTR SLV 1-1/4"" (02-55770)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- Abb Conduit Fittings