Shop All Conduit Fittings
Abb
5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25
Mfr # 5332
Zoro # G1773649
product price: $167.99
/pk 25, $6.72/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Conduit Size 1/2 Inch
- Finish Electro Zinc Plated/Chromate Coating
- Connector Type Straight
Product Information
- Brand Abb
- MFR # 5332
- Zoro # G1773649
- UPC # 78621005332
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2 Inch |
Trade Size | 1/2 in |
Details
Conduit Fitting Type | Connector |
Conduit Fitting Material | Steel |
Finish | Electro Zinc Plated/Chromate Coating |
Item | Connectors |
Connector Type | Straight |
Standards | UL E23018, CSA |
Material | Steel |
Application | Used where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture. |
Type | Connectors-Straight |
Description
1/2 INSUL. LIQ.TIGHT CONN STRAIGHT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 1/0,100 ft. (202106-100)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 60.00)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- ABB 34 ENT Male Adapter (A243E-CAR)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- ABB Steel City UF202-1 Watertight Connector, 3/4 in, Zinc (90662)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- CANTEX PVC Pull Elbow (5240102C)
- Abb Conduit Fittings