Shop All Electrical Boxes
Abb
Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular
Mfr # B108R-UPC
Zoro # G507905386
product price: $2.89
/ea
Sold in multiples of 8 for $23.12
$23.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Material PVC
- Length 3-5/8 in
Product Information
- Brand Abb
- MFR # B108R-UPC
- Zoro # G507905386
- UPC # 34481043768
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-5/8 in |
Width | 2-3/8 in |
Depth | 1-1/4 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Description
Single Gang, Flanged, Shallow Box, 358 x 238 x 114 Deep, PVC Old Work Switch Outlet Box, 8 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK 20-250V-AC PROXIMITY SENSOR (BC10-P30SR-FZ3X2)
- IDEM SAFETY SWITCHES USA IDEM IDIS-1 Tongue Interlock Switch-Flat Act, 1NC 1NO, 1/2NPT, PE (190059F)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 100' Length (BSLNY0125-100)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- Abb Electrical Boxes