Shop All Enclosure Covers & Accessories
Abb
1" Pvc Box Adapter
Mfr # E996FR-CTN
Zoro # G107046861
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Outer Diameter 1.315 in
Product Information
- Brand Abb
- MFR # E996FR-CTN
- Zoro # G107046861
- UPC # 34481062639
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Outer Diameter | 1.315 in |
Details
Material | Nonmetallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420564-1)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- QUEST MFG Vented Filler Panel, 2U, 19" x 3.50" H, Black (VP19-02)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- Abb Enclosure Covers & Accessories