Shop All Repair Putties
Abatron
Gray Epoxy Putty, 1 lb. Tub
Mfr # SSPK1L
Zoro # G7800305
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Size 1 lb
- Color Gray
- Container Type Pail
- Functional Cure 1 to 8 hr
Product Information
- Brand Abatron
- MFR # SSPK1L
- Zoro # G7800305
- UPC # 051191710131
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Description
Putty, Container Type Pail, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 16 oz, Full Cure Time 2 day, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 1 hr, Finishing Features Paintable, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Flash Point 245 Degrees F, Product Form Putty, Product Type Putty, Resistance Properties Nonshrinking, Wear Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Fast Dry White 5.5Oz (18408)
- 3M 3M 4930 White VHB Tape 2.5in diameter (100/Roll) (3M 4930 CIRCLE-2.5"-100)
- SAKRETE Cement, 46 lb, Pail, Gray, 28 day Full Cure Time (120022)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBL#K)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MBND#K)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MTFXL1)
- ABATRON Bronze Epoxy Putty, 1 lb. Tub (BZWP1#)
- DEVCON Gray Putty, 1 lb. Can (10760)
- DURHAMS ROCK HARD 4 Lb. Can Powder Water Putty (RHWP4)
- Abatron Repair Putties