Shop All Epoxy & Structural Adhesives
Abatron
Epoxy Adhesive, Abocrete Series, Gray, 40 lb, Pail, 4:01 Mix Ratio, 5 hr Functional Cure
Mfr # ACKR Light Gray
Zoro # G8093885
original price:
$324.99
39% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Patch, Resurfacing Compound
- Application Bonding
- Color Gray
- For Use On Concrete
- Container Size 40 lb
Product Information
- Brand Abatron
- MFR # ACKR Light Gray
- Zoro # G8093885
- UPC # 051191661013
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 40 lb |
Size | 5 gal |
Maximum Crack Width+1 | 1 ft |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Heat, Patching and Repairing Properties High Strength, Self Leveling, Resistance Properties Impact Resistant, Product Form Liquid, Container Size 40 lb, Container Type Pail, Coverage 28 sq ft, Full Cure Time 2 wk, Maximum Crack Width 1 ft, Maximum Thickness 1 ft, Minimum Thickness 1/8 in, Maximum Traffic Hours 6 hr, Minimum Traffic Hours 1 hr, Working Time 45 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- NASHUA Duct Tape, 48mm x 55m, 7 mil, Black (307)
- ANTI-SEIZE TECHNOLOGY Low Strength Threadlocker, 50mL (39222)
- DUCK BRAND Duck Max Extr1.88In 20Yd (241635)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512QKR)
- ABATRON Abatron 5466263 Acrylic Crack Repair 1 Point Kit (5466263)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512GKR)
- HARDMAN Epoxy Adhesive, Double/Bubble Water-Clear-Transparent Series, Clear, Jar, 10 PK, 1:01 Mix Ratio (4004-BG10)
- 3M Instant Adhesive, Semi-Rigid Plastic Repair Series, Clear, 0.07 oz, Tube, 1 to 4 min Functional Cure (04240)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, Gray, 4 gal, Pail (SIKA-456435)
- Abatron Epoxy & Structural Adhesives