Shop All Oil Skimmers
Abanaki
Tube, Plastic, For 6KYV8, 20 Ft. Reach
Mfr # BTUBE6-0480
Zoro # G3241822
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 20 Ft Long
- Function Oil Removal
- Width 3/4" Diameter
- For Use With 6KYV8
- Material Plastic
Product Information
- Brand Abanaki
- MFR # BTUBE6-0480
- Zoro # G3241822
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 3/4" Diameter |
Details
Item | Tube |
Reach | 20 Ft Long |
Function | Oil Removal |
For Use With | 6KYV8 |
Material | Plastic |
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5112)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (440508)
- MILWAUKEE TOOL $M18 Fuel 1/2" Compact Impact Wrench (ML2855-22)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- Abanaki Oil Skimmers