Shop All Oil Skimmers
Abanaki
Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer
Mfr # BTUBE24
Zoro # G1518002
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 24"
- Type TubeTastic(TM)
- For Use With Mfr. No. STUBE1
- Width 3/8" dia
- Material Plastic
Product Information
- Brand Abanaki
- MFR # BTUBE24
- Zoro # G1518002
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 3/8" dia |
Details
Item | Tube |
Reach | 24" |
Type | TubeTastic(TM) |
For Use With | Mfr. No. STUBE1 |
Material | Plastic |
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.1250" (1/8) (12108)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033M)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, 2-1/2In (MPS-1)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Oil Skimmer, Belt, 8 in. (SMDC-08)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- Abanaki Oil Skimmers