Shop All Oil Skimmers
Abanaki
Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer
Mfr # BTUBE12
Zoro # G1537916
original price:
$89.47
22% off
new price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 12"
- Type TubeTastic(TM)
- Material Plastic
- For Use With Mfr. No. STUBE1
- Width 3/8" dia
Product Information
- Brand Abanaki
- MFR # BTUBE12
- Zoro # G1537916
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 3/8" dia |
Details
Item | Tube |
Reach | 12" |
Type | TubeTastic(TM) |
Material | Plastic |
For Use With | Mfr. No. STUBE1 |
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- KERSHAW KAPSULE; Knife (1190)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- Abanaki Oil Skimmers