Shop All Oil Skimmers
Abanaki
Skimmer, Disc, 12 In
Mfr # SCD12
Zoro # G1509925
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 4 in
- Oil Removal 1-1/2
- Construction Plastic
- Includes Boomerang Blades, Disk, Motor, Wheel
- Length (In.) 12
Product Information
- Brand Abanaki
- MFR # SCD12
- Zoro # G1509925
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 12 |
Min. Opening Length | 12 in |
Disk Dia. | 12 in |
Details
Item | Oil Skimmer |
Reach | 4 in |
Oil Removal | 1-1/2 |
Construction | Plastic |
Includes | Boomerang Blades, Disk, Motor, Wheel |
Voltage | 110 V |
Characteristics | Improves Microfinish on Parts, Shaft Prevents Premature Bearing Wear, Disk Prevents Warping, Removes Floating Oils from Coolant Sumps and Parts Washers |
Max. Temp. (F) | 160 |
RPM | 7 |
Motor Frequency (Hz) | 60 |
Features | Boomerang Blades Wipe More Oil Off Disk, Capped Troughs and Wiper Standoffs Prevent Drips, Sealed Shaft Prevent Motor from Oil Contamination |
Application | Oil Removal |
Disc Material | Plastic |
Skimmer Type | Disc Skimmer |
Max. Oil Removal | 1.5 gph |
Max. Operating Temperature | 160 Degrees F |
Frequency | 60 Hz |
Max. Speed | 7 RPM |
Housing Material | Polymer |
Description
Oil Skimmer, Skimmer Type Disc Skimmer, Reach 4 in, Max. Oil Removal 1.5 gph, Max. Speed 7 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Polymer, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER INSULATED FASTENERS 5900 (97-559)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO13/16)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-623120)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- Abanaki Oil Skimmers