Shop All Oil Skimmers
Abanaki
Skimmer, Disc, 12 In, 7 RPM, 110VAC
Mfr # SMD12
Zoro # G2268655
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 4 in
- Oil Removal 1-1/2
- Size 12"
- Length (In.) 12
- Max. Temp. (F) 160
Product Information
- Brand Abanaki
- MFR # SMD12
- Zoro # G2268655
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 12" |
Length (In.) | 12 |
Min. Opening Length | 12 in |
Disk Dia. | 12 in |
Details
Item | Oil Skimmer |
Reach | 4 in |
Oil Removal | 1-1/2 |
Max. Temp. (F) | 160 |
Voltage | 110 V |
Construction | Carbon Steel Construction |
RPM | 7 |
Motor Frequency (Hz) | 60 |
Features | Boomerang Blades Wipe More Oil Off Disk, Capped Troughs and Wiper Standoffs Prevent Drips, Sealed Shaft Prevent Motor from Oil Contamination |
Characteristics | Improves Microfinish on Parts, Shaft Prevents Premature Bearing Wear, Disk Prevents Warping, Removes Floating Oils from Coolant Sumps and Parts Washers |
Capacity | 1.5 gph |
Application | Oil Removal |
Disc Material | Plastic |
Max. Operating Temperature | 160 Degrees F |
Frequency | 60 Hz |
Max. Oil Removal | 1.5 gph |
Housing Material | Plastic |
Max. Speed | 7 RPM |
Skimmer Type | Disc Skimmer |
Description
Oil Skimmer, Skimmer Type Disc Skimmer, Reach 4 in, Max. Oil Removal 1.5 gph, Max. Speed 7 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Plastic, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2125)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Belt, Replacement (BMMS-24)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Electric Pump and Floating pickup 60Hz (OC300E)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-18)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- Abanaki Oil Skimmers