Shop All Oil Skimmers
Abanaki
Oil Skimmer, Tote It(R), Belt, 54 In
Mfr # ST2CR-60
Zoro # G1975477
original price:
$2,114.70
9% off
new price: $1,921.99
/ea
Free Shipping & Returns
$1,921.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach 54 in
- Oil Removal 6 GPH
- Voltage 115 V
- Type Tote It(R)
- Mounting Flat Base
Product Information
- Brand Abanaki
- MFR # ST2CR-60
- Zoro # G1975477
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 60 |
Belt Length | 54 in |
Min. Opening Length | 60 in |
Details
Item | Oil Skimmer |
Reach | 54 in |
Oil Removal | 6 GPH |
Voltage | 115 V |
Type | Tote It(R) |
Mounting | Flat Base |
Max. Temp. (F) | 212 |
Construction | Polymer |
Motor Frequency (Hz) | 60 |
Characteristics | Belt Style, Rugged Construction for Harsh Conditions, Single Unit Portability, Easy Mounting and Fast Cleaning, aand Minimal Maintenance |
Application | Oil Removal |
Frequency | 60 Hz |
Max. Oil Removal | 6 gph |
Max. Operating Temperature | 212 Degrees F |
Skimmer Type | Belt Skimmer |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 54 in, Max. Oil Removal 6 gph, Max. Operating Temperature 212 Degrees F, Application Oil Removal, Belt Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- HUOT Webbing, Nylon (14025)
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity (BH-60)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X6-5PK)
- ABANAKI Oil Skimmer, Belt, 8 in. (SMDC-08)
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- Abanaki Oil Skimmers