Shop All Oil Skimmers
Abanaki
Oil Skimmer, Tote It(R), Belt, 24 In
Mfr # ST2CR-30
Zoro # G1051985
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 24 in
- Oil Removal 6 GPH
- Construction Polymer
- Type Tote It(R)
- Length (In.) 30
Product Information
- Brand Abanaki
- MFR # ST2CR-30
- Zoro # G1051985
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 30 |
Min. Opening Length | 30 in |
Belt Length | 24 in |
Details
Item | Oil Skimmer |
Reach | 24 in |
Oil Removal | 6 GPH |
Construction | Polymer |
Type | Tote It(R) |
Voltage | 115 V |
Mounting | Flat Base |
Characteristics | Belt Style, Rugged Construction for Harsh Conditions, Single Unit Portability, Easy Mounting and Fast Cleaning, aand Minimal Maintenance |
Max. Temp. (F) | 212 |
Motor Frequency (Hz) | 60 |
Application | Oil Removal |
Frequency | 60 Hz |
Max. Operating Temperature | 212 Degrees F |
Skimmer Type | Belt Skimmer |
Max. Oil Removal | 6 gph |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 24 in, Max. Oil Removal 6 gph, Max. Operating Temperature 212 Degrees F, Application Oil Removal, Belt Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hose, Guide A34-12 Rear (59395)
- MILWAUKEE TOOL Tape Measure, 25ft, w/Fold Utility Knife (48-22-6625, 48-22-1500)
- SUNEX WRENCH JUMBO COMBINATION 1-5/16 (SU942A)
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- Abanaki Oil Skimmers