Shop All Oil Skimmer Accessories
Abanaki
Disk Skimmer Wiper Blades, 12 In, PK6
Mfr # PMD-09A
Zoro # G4295331
original price:
$144.47
21% off
new price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 In. Disk
- Accessory Type Wiper Blade
Product Information
- Brand Abanaki
- MFR # PMD-09A
- Zoro # G4295331
- UPC # 685248645062
- Country of Origin United States
- Category Oil Skimmer Accessories
Details
Item | Wiper Blade |
For Use With | 12 In. Disk |
Accessory Type | Wiper Blade |
Description
Wiper Blade, 6 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 2" dia., 1-1/8" (SCK-200)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- AVEN Screwdriver Set Precision, 7 pcs (13940)
- LYNDEX-NIKKEN Step Collet, 5C, 6in (550-006)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- ABANAKI Decanter, Oil Skimmer (ODM100)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- Abanaki Oil Skimmer Accessories