Shop All Straws & Stirrers
Aardvark
7.75" White Jumbo Paper Straws 4800 PK
Mfr # 61500206
Zoro # G700914871
product price: $217.99
/pk 4800, $0.05/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.23
- Material Paper
- Color White
- Overall Length 7.75
- Includes 4800 7.75" White Jumbo Paper Straws
Product Information
- Brand Aardvark
- MFR # 61500206
- Zoro # G700914871
- UPC # 74031278844
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 0.23 |
Overall Length | 7.75 |
Height | 0.23 |
Overall Height | 0.23 |
Overall Width | 0.23 |
Width | 7.75 |
Details
Material | Paper |
Color | White |
Includes | 4800 7.75" White Jumbo Paper Straws |
Weight | 0.01 |
Description
Spice up your party’s drinks with our eco-friendly, compostable 7.75" White Jumbo Paper Straws 4800 ct. Aardvark’s jumbo paper straws are perfect for any water glasses, high ball glasses, mixed drinks, and even to-go cups. They measure 7.75” in length and 0.227” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. This sturdy unwrapped paper straw option is biodegradable and manufactured in the USA with FDA approved materials using non-toxic, food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT O MEAL Malt O Meal Marshmallow Mateys Cereal 1 oz., PK96 (27596)
- CHICKEN OF THE SEA Chicken Of The Sea Red Salmon 14.75 oz., PK12 (10048000014808)
- DEXTER RUSSELL Cooks Fork, High Heat 13 In (14443H)
- VOLLRATH LED Vollrath Units (250312-1)
- AARDVARK 7.75" Kraft Wrapped Giant Paper Straws 2400 PK (61508211)
- AARDVARK 5.75" Black Cocktail Paper Straws PK 7000 (61522999)
- AARDVARK 7.75" White Giant Paper Straws 2800 PK (61500210)
- AARDVARK 7.75" Kraft Jumbo Paper Straws 4800 PK (61508206)
- AARDVARK 8.5" Red Striped Colossal Paper Straws PK 1480 (61710005)
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK (61500213)
- HANDGARDS Handgards 3.5" Knot Bamboo Wood Pick, PK1000 (305214041)
- Aardvark Straws & Stirrers