Shop All Straws & Stirrers
Aardvark
7.75" Kraft Wrapped Giant Paper Straws 2400 PK
Mfr # 61508211
Zoro # G100914815
product price: $225.99
/pk 2400, $0.09/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.29
- Material Paper
- Color White
- Weight 0.00541666666666667
- Includes 2400 7.75" Wrapped Kraft Giant Paper Straws
Product Information
- Brand Aardvark
- MFR # 61508211
- Zoro # G100914815
- UPC # 74031279032
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 0.29 |
Width | 7.75 |
Overall Width | 0.29 |
Overall Length | 7.75 |
Height | 0.29 |
Overall Height | 0.29 |
Details
Material | Paper |
Color | White |
Weight | 0.00541666666666667 |
Includes | 2400 7.75" Wrapped Kraft Giant Paper Straws |
Description
Spice up your party’s drinks with our eco-friendly, compostable 7.75" Kraft Wrapped Giant Paper Straws 2400 ct. Aardvark’s jumbo paper straws are perfect for any water glasses, high ball glasses, mixed drinks, and even to-go cups. They measure 7.75” in length and 0.227” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. This sturdy wrapped paper straw option is biodegradable and manufactured in the USA with FDA approved materials using non-toxic, food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Los Angeles Dodgers 16oz Gameday Pint Glass (515-G16P-1)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- VULCAN HART Indicator Knob For - Part# Vh2203600 (VH2203600)
- IMPERIAL Ire/Irg/Ispae/Icmae/Isbe-Infin (38246)
- AARDVARK 7.75" Kraft Jumbo Paper Straws 4800 PK (61508206)
- AARDVARK 7.75" White Giant Paper Straws 2800 PK (61500210)
- AARDVARK 5.75" Black Cocktail Paper Straws PK 7000 (61522999)
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK (61500213)
- AARDVARK 8.5" Red Striped Colossal Paper Straws PK 1480 (61710005)
- HANDGARDS Handgards 3.5" Knot Bamboo Wood Pick, PK1000 (305214041)
- AMTURF ULTRA NU-STRAW BALE (25040)
- Aardvark Straws & Stirrers