Shop All Straws & Stirrers
Aardvark
10" White Wrapped Giant Paper Straws 2400 PK
Mfr # 61500217
Zoro # G700914796
product price: $280.99
/pk 2400, $0.12/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.29
- Material Paper
- Color White
- Overall Length 10
- Overall Height 0.29
Product Information
- Brand Aardvark
- MFR # 61500217
- Zoro # G700914796
- UPC # 74031278912
- Country of Origin United States
- Category Straws & Stirrers
Dimensions
Length | 0.29 |
Overall Length | 10 |
Overall Height | 0.29 |
Width | 10 |
Overall Width | 0.29 |
Height | 0.29 |
Details
Material | Paper |
Color | White |
Includes | 2400 10" Wrapped White Giant Paper Straws |
Weight | 0.00708333333333333 |
Description
Garnish your guest’s drinks with our eco-friendly, compostable 10" White Wrapped Giant Paper Straws 2400 ct. Aardvark’s giant paper straws are perfect for any smoothies, margaritas, blended drinks, and even most milkshakes. They measure 10” in length and 0.292” in inner diameter. These paper straws are ideal for restaurants, bars and any party or event. Our sturdy wrapped paper straws are biodegradable and manufactured in the USA with FDA approved materials using non-toxic food safe dyes. Achieve the look you want with our exciting and eco-friendly paper straws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX Toggle Switch1/2 Dpst For - Part# 7120009 (7120009)
- BOARDWALK Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK (BWKPRTN55TS)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK200 (FG016337RV)
- BALDOR-RELIANCE Water Pot, GA24 (GA24)
- AARDVARK 7.75" Kraft Wrapped Giant Paper Straws 2400 PK (61508211)
- AARDVARK 5.75" Black Cocktail Paper Straws PK 7000 (61522999)
- AARDVARK 10" White Wrapped Jumbo Paper Straws 3200 PK (61500213)
- AARDVARK 7.75" Kraft Jumbo Paper Straws 4800 PK (61508206)
- AARDVARK 8.5" Red Striped Colossal Paper Straws PK 1480 (61710005)
- AARDVARK 7.75" White Giant Paper Straws 2800 PK (61500210)
- RHINO SEED & LANDSCAPING SUPPLY 10LB AP Straw Bale (MILEZJUSTSTRAW)
- Aardvark Straws & Stirrers