Shop All Midget Fuses
Aaon
Midget Fuse, 8A, 600V AC
Mfr # P75940
Zoro # G208455364
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 8A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # P75940
- Zoro # G208455364
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 8A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKD030)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.1875A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3/16)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250V AC (PON25)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 1A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK001)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- Aaon Fuses