Shop All Midget Fuses
Aaon
Midget Fuse, 40A, 500V AC
Mfr # P60800
Zoro # G908748025
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- AC Voltage Rating 500V AC
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # P60800
- Zoro # G908748025
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 40A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.50A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-1/2)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- BUSSMANN COOPER Midget Fuse, ECS Series, Time-Delay, 60A, 600V AC, Non-Indicating, 200kA (ECS-R-60)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3/10)
- Aaon Fuses