Shop All Midget Fuses
Aaon
Midget Fuse, 2A, 600V AC
Mfr # R40830
Zoro # G908455305
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # R40830
- Zoro # G908455305
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 2A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating (BAF-10)
- FUSTRON Midget Fuse, FNM Series, Time-Delay, 30A (BP/FNM-30)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF010)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- Aaon Fuses