Shop All Midget Fuses
Aaon
Midget Fuse, 25A, 600V AC
Mfr # R30200
Zoro # G308455318
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # R30200
- Zoro # G308455318
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 25A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Level Sensor, G3/4 NPT (LR3000)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- STEEL CITY Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular (CDOWTG-25)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-8/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/8)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- Aaon Midget Fuses