Shop All Midget Fuses
Aaon
Midget Fuse, 25A, 600V AC
Mfr # P77470
Zoro # G408455348
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # P77470
- Zoro # G408455348
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 25A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- GROTE Twist-In Socket Pigtail With Bulb (68380)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 9A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-9)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- Aaon Fuses