Shop All Midget Fuses
Aaon
Midget Fuse, 15A, 600V AC
Mfr # R30220
Zoro # G208455395
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 600V AC
- Fits Fuse Block Style Rejection
- DC Voltage Rating Not Rated
- Brand AAON
Product Information
- Brand Aaon
- MFR # R30220
- Zoro # G208455395
- Country of Origin Unknown
- Category Midget Fuses
Details
Amps | 15A |
AC Voltage Rating | 600V AC |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | AAON |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet (40SS316L500)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- WIREMOLD Cord Cover Kit 12Pc (CMK50)
- AAON Midget Fuse, 40A, 600V AC (R41010)
- AAON Midget Fuse, 5A, 500V AC (P63170)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- BUSSMANN COOPER Midget Fuse, ECS Series, Time-Delay, 60A, 600V AC, Non-Indicating, 200kA (ECS-R-60)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 40A, 250V AC, 20kA DC (BP/FRN-R-40ID)
- Aaon Fuses