Shop All Specialty Fuses
Aaon
Electric Fuse, P0 Series, 80A, 250V AC
Mfr # P01620
Zoro # G908455381
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Product Information
- Brand Aaon
- MFR # P01620
- Zoro # G908455381
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Electric Fuse |
Series | P0 |
Amps | 80A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- AAON Electric Fuse, P0 Series, 60A, 600V AC (P08550)
- AAON Electric Fuse, P2 Series, 40A, 600V AC (P24900)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- Aaon Fuses