Shop All Fan Parts
Aaon
Draft Inducer, 1/4 HP, 460V
Mfr # P4847B
Zoro # G0116560
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Motor Only
- Fits Brand AAON, INC.
- Phase 1
- Compatible with Brand AAON, INC
- Maximum Motor Speed 3,200 RPM
Product Information
Details
Includes | Motor Only |
Item | Draft Inducer, 1/4 HP, 460V |
Fits Brand | AAON, INC. |
Phase | 1 |
Compatible with Brand | AAON, INC |
Maximum Motor Speed | 3,200 RPM |
Current | 0.68 A |
Nameplate Voltage | 460V AC |
Maximum Motor Horsepower | 1/4 hp |
Frequency | 60 Hz |
Includes Motor | Yes |
Maximum Fan Speed | 3,200 RPM |
Description
Draft Inducer, Compatible with Brand AAON, INC, Nameplate Voltage 460V AC, Phase 1, Current 0.68 A, Frequency 60 Hz, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Insert (4008779)
- FRIGIDAIRE Printed Circuit Board (5304470987)
- AIR HANDLER Electrostatic Air Filter, 16x20x2" (5W898)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- DAYTON Reflector Center Support (TP-82)
- BROAN 8-1/2 in. W X 10 in. H X 3/8 in. D Fiberglass Non-Duct Filter (BP11)
- TRANE Damper Actuator Diaphragm (DIA0068)
- BEVERAGE-AIR Door Gasket, 15" x 57" (712-024D-03)
- DAYTON Replacement Propeller-Shaft Assembly (50K394)
- REZNOR Fan Blade, 24in (208976)
- TRAULSEN Door Gasket, 29-1/4" x 73-5/8" (SER-37698-00)
- Aaon Fan Parts