Aanny Designs

Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia


product price: $51.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Tufted edges and bold with color, this decorative throw pillow will surely add style to any living room, bedroom, den, kids room or guest room. Spruce up your sofa, chair, or lounge area with beautiful and bold colors for the season. Made of soft polyester knit with a slight sheen, tufted edges, and covered button center on both sides that can be added to any modern, contemporary, rustic, or farmhouse look. Pillows in eaches, buy two for a matching set! All sewn edges, so pillow cannot be opened. We recommend spot cleaning, no chlorine bleach, no iron necessary. With a variety of colors ranging from soft hue tones to a boost of jewel colors, this cylindrical silhouette measures 20"Lx20"W x 8" D and will finish off the tailored look you desire.

Features
  • Feminine, farmhouse, hobo, or modern, this woven polyester pillow can fit many decor styles, button detail on both sides
  • Each pillow two for a matching set for your sofa or bed dressing
  • Material 100% polyester, filled with foam pillow inside
  • Product care spot clean, no chlorine bleach
  • Imported Made in India
Specifications
  • Color: Fuschia
  • Collection Name: Taylor
  • Pattern Style: Solid
  • Pillow Fabric: Velvet
  • Pillow Shape: Round
  • Fill Material: Polyester fiber
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.