Aanny Designs JJSG1175 Grammercy Cotton Knit Pouf Ottoman; Light Blue
Mfr # JJSG1175
Zoro # G603895833
Product Information
- Brand Aanny Designs
- MFR # JJSG1175
- Zoro # G603895833
- UPC # 758475490764
- Country of Origin China
- Category Ottomans
Description
Rest your feet, have an extra little seat for the kids or in a baby nursery, or simply decorate your room with a bit of color with this fun puffy pouf. The textured weave gives it a bit of boho chic and farmhouse charm. The comfort level of this pouf is stiff at first, but will soften with time as you use it, and will still hold its shape. If it gets misshapen, simply turn on side and push and roll back into round shape. Measures 20 x 20 x 14 -in high. These poufs are hand dyed and color can vary from piece to piece. Spot clean with no chlorine bleach. No iron necessary.
Features- Soft 100% Cotton knitted texture in a linear weave pattern. Firm seating at first, and will soften over time with use
- Great for extra seating for small apartments, dorm rooms, kids room, or use as a foot stool
- The colors are true to name, but may vary slightly from image as this is natural cotton
- Round shape Measures 20 x 20 x 14 -in
- Add texture and a bit of accent color to any room or space
- Imported, made in India
- Color: Light Blue
- Collection Name: Grammercy
- Style: Contemporary
- Shape: Pouf
- Fabric Type: Cotton
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- RIMAX Four Drawer Rolling Cart (10433)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- AANNY DESIGNS Aanny Designs JJS01158 Lychee Cotton Knit Pouf Ottoman; Sage Green (JJS01158)
- AANNY DESIGNS Aanny Designs JJS01156 Lychee Cotton Knit Pouf Ottoman; Beige (JJS01156)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7045)
- FABULAXE Round Velvet Ottoman Stool Raised with Hairpin Gold Base, Black, Medium (QI004324.BK.M)
- POSH LIVING Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in. (BH08-05WE-UE)
- ELK HOME Axel Ottoman (S0035-10188)
- BAXTON STUDIO Hannah Grey Upholstered Button-Tufting Storage Ottoman Bench (128-7051)
- Aanny Designs Ottomans